- Radial Bearing Type
- 180 mm Inner Diameter
- 320 mm Outer Diameter
- 86 mm Width
| Dynamic Load Rating | 1.18e+006 N |
| Corner Radius [Min] | 4 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.49e+006 N |
| Bearing Type | Radial |
| Rows of Balls | Single |
| I.D. | 180 mm |
| O.D. | 320 mm |
| Cage Type | Caged |
| Limiting Speed | 3200 rpm |
| Weight | 68.104 LB |
| EAN or UPC | 4012801397155 |

