| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Limiting Speed | 4550 rpm |
| Corner Radius [Min] | 3 mm |
| O.D. | 230 mm |
| I.D. | 130 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Bearing Type | Radial |
| Dynamic Load Rating | 620000 N |
| Static Load Rating [Max] | 730000 N |
| Weight | 24.912 LB |
| EAN or UPC | 4012802006810 |

