Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NU2222-E-XL-TVP2

Radial Cylindrical Roller Bearing
Item #100746146
  • Radial Bearing Type
  • 110 mm Inner Diameter
  • 200 mm Outer Diameter
  • 53 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 110 mm Inner Diameter
  • 200 mm Outer Diameter
  • 53 mm Width
No. of Rows 1
Inch/Metric Metric
Enclosure Open
Oil Hole w/o Oil Hole
Radial Internal Clearance Normal
O.D. 200 mm
Inner Ring O.D. 132.5 mm
Precision Ground Yes
Static Load Rating [Max] 520000 N
Bore Type Round Bore, Metric Type
Limiting Speed 4100 rpm
Bearing Design Removable Inner Ring – Straight
Outer Race Roller Track Diameter 180.5 mm
Cage Material Polyamide (Molded Nylon)
Capacity High Capacity
Limiting Speed - Oil 3400 rpm
Origin Cylindrical Radial
I.D. 110 mm
Bearing Type Radial
Dynamic Load Rating 455000 N
Cage Type Caged
Rows of Balls Single
Radial Internal Clearance Specification Normal Clearance
Tolerance Iso Class 0 (RBEC 1)
Corner Radius [Min] 2.1 mm
End Type Open End
Weight 14.833 LB
EAN or UPC 4012801233873
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison