Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NU2216-E-XL-M1-C4

Radial Cylindrical Roller Bearing
Item #101676308
  • Radial Bearing Type
  • 80 mm Inner Diameter
  • 140 mm Outer Diameter
  • 33 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 80 mm Inner Diameter
  • 140 mm Outer Diameter
  • 33 mm Width
Enclosure Open
Limiting Speed 7900 rpm
Tolerance Iso Class 0 (RBEC 1)
Oil Hole w/o Oil Hole
Capacity High Capacity
Bearing Design Removable Inner Ring – Straight
Dynamic Load Rating 221000 N
Rows of Balls Single
Cage Type Caged
Bearing Type Radial
Bore Type Round Bore, Metric Type
O.D. 140 mm
Corner Radius [Min] 2 mm
No. of Rows 1
Inch/Metric Metric
Static Load Rating [Max] 244000 N
I.D. 80 mm
Precision Ground Yes
Radial Internal Clearance Specification Clearance Greater Than C3
Origin Cylindrical Radial
Radial Internal Clearance C4
Cage Material Brass/Bronze
End Type Open End
Weight 4.85 LB
EAN or UPC 4012801396196
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison