- Radial Bearing Type
- 105 mm Inner Diameter
- 190 mm Outer Diameter
- 36 mm Width
| Inch/Metric | Metric |
| Radial Internal Clearance | C4 |
| O.D. | 190 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 320000 N |
| Cage Type | Caged |
| Dynamic Load Rating | 310000 N |
| I.D. | 105 mm |
| Limiting Speed | 5600 rpm |
| Rows of Balls | Single |
| Corner Radius [Min] | 2.1 mm |
| Weight | 9.965 LB |
| EAN or UPC | 4026677098986 |

