- Radial Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 20 mm Width
| Static Load Rating [Max] | 50000 N |
| Corner Radius [Min] | 1 mm |
| Cage Type | Caged |
| Bearing Type | Radial |
| Dynamic Load Rating | 58000 N |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| O.D. | 62 mm |
| Limiting Speed | 18500 rpm |
| I.D. | 30 mm |
| Weight | 0.626 LB |
| EAN or UPC | 4012801590549 |

