- Radial Bearing Type
- 17 mm Inner Diameter
- 40 mm Outer Diameter
- 16 mm Width
| Limiting Speed | 22900 rpm |
| Cage Type | Caged |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Static Load Rating [Max] | 21900 N |
| O.D. | 40 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 28500 N |
| I.D. | 17 mm |
| Corner Radius [Min] | 0.6 mm |
| Bearing Type | Radial |
| Weight | 0.203 LB |
| EAN or UPC | 4012801590181 |

