- Radial Bearing Type
- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 30 mm Width
| O.D. | 160 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 217000 N |
| Limiting Speed | 6800 rpm |
| Dynamic Load Rating | 215000 N |
| Radial Internal Clearance | C3 |
| I.D. | 90 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Corner Radius [Min] | 2 mm |
| Rows of Balls | Single |
| Weight | 5.687 LB |
| EAN or UPC | 4012801233330 |

