- Straight Bore Radial Bearing
- Removable Inner Ring - Straight
- 75 mm x 130 mm x 25 mm
- High Capacity
- Brass / Bronze Cage
| O.D. | 130 mm |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Material | Brass/Bronze |
| Capacity | High Capacity |
| Enclosure | Open |
| I.D. | 75 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | C2 |
| End Type | Open End |
| Precision Ground | Yes |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Weight | 3.08 LB |
| EAN or UPC | 4026677050991 |

