Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NU213-E-XL-M1-F1-C4

Radial Cylindrical Roller Bearing
Item #104001067
  • Radial Bearing Type
  • 65 mm Inner Diameter
  • 120 mm Outer Diameter
  • 23 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 65 mm Inner Diameter
  • 120 mm Outer Diameter
  • 23 mm Width
Rows of Balls Single
Limiting Speed 9200 rpm
Inch/Metric Metric
Corner Radius [Min] 1.5 mm
Radial Internal Clearance C4
Cage Type Caged
Dynamic Load Rating 127000 N
Static Load Rating [Max] 119000 N
Bearing Type Radial
O.D. 120 mm
I.D. 65 mm
Weight 2.579 LB
EAN or UPC 4012801394123
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison