| Bearing Type | Radial |
| I.D. | 50 mm |
| O.D. | 90 mm |
| Dynamic Load Rating | 75000 N |
| Static Load Rating [Max] | 69000 N |
| Corner Radius [Min] | 1.1 mm |
| Rows of Balls | Single |
| Limiting Speed | 11600 rpm |
| Radial Internal Clearance | C3 |
| Cage Type | Caged |
| Inch/Metric | Metric |
| Weight | 1.079 LB |
| EAN or UPC | 4012802188790 |

