- Radial Bearing Type
- 45 mm Inner Diameter
- 85 mm Outer Diameter
- 19 mm Width
| Corner Radius [Min] | 1.1 mm |
| Static Load Rating [Max] | 63000 N |
| I.D. | 45 mm |
| Dynamic Load Rating | 72000 N |
| Cage Type | Caged |
| Bearing Type | Radial |
| O.D. | 85 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Limiting Speed | 10200 rpm |
| Weight | 0.928 LB |
| EAN or UPC | 4012801393515 |

