- Radial Bearing Type
- 440 mm Inner Diameter
- 650 mm Outer Diameter
- 122 mm Width
| Dynamic Load Rating | 2.6e+006 N |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Static Load Rating [Max] | 5e+006 N |
| O.D. | 650 mm |
| Cage Type | Caged |
| Bearing Type | Radial |
| Corner Radius [Min] | 6 mm |
| I.D. | 440 mm |
| Limiting Speed | 1560 rpm |
| Inch/Metric | Metric |
| Weight | 317.376 LB |
| EAN or UPC | 4012801338530 |

