| Rows of Balls | Single |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.1 mm |
| I.D. | 35 mm |
| Cage Type | Caged |
| Static Load Rating [Max] | 50000 N |
| Dynamic Load Rating | 59000 N |
| O.D. | 72 mm |
| Bearing Type | Radial |
| Limiting Speed | 12300 rpm |
| Weight | 0.646 LB |
| EAN or UPC | 4012801392921 |

