- Radial Bearing Type
- 35 mm Inner Diameter
- 72 mm Outer Diameter
- 17 mm Width
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Cage Material | Polyamide (Molded Nylon) |
| Limiting Speed | 12300 rpm |
| Corner Radius [Min] | 1.1 mm |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Capacity | High Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 59000 N |
| Bore Type | Tapered Bore |
| O.D. | 72 mm |
| Bearing Type | Radial |
| Origin | Cylindrical Radial |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Open |
| Static Load Rating [Max] | 50000 N |
| Bearing Design | Removable Inner Ring – Straight |
| Rows of Balls | Single |
| Cage Type | Caged |
| I.D. | 35 mm |
| Radial Internal Clearance | C3 |
| End Type | Open End |
| Weight | 0.646 LB |
| EAN or UPC | 4012801179201 |

