- Radial Bearing Type
- 300 mm Inner Diameter
- 460 mm Outer Diameter
- 95 mm Width
| Limiting Speed | 2250 rpm |
| Bearing Type | Radial |
| O.D. | 460 mm |
| Static Load Rating [Max] | 2.7e+006 N |
| Dynamic Load Rating | 1.52e+006 N |
| Corner Radius [Min] | 4 mm |
| Rows of Balls | Single |
| I.D. | 300 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Weight | 124.559 LB |
| EAN or UPC | 4012801338455 |

