- Radial Bearing Type
- 220 mm Inner Diameter
- 340 mm Outer Diameter
- 72 mm Width
| Limiting Speed | 3100 rpm |
| Static Load Rating [Max] | 1.47e+006 N |
| O.D. | 340 mm |
| Bearing Type | Radial |
| Rows of Balls | Single |
| I.D. | 220 mm |
| Corner Radius [Min] | 3 mm |
| Cage Type | Caged |
| Dynamic Load Rating | 880000 N |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Weight | 52.469 LB |
| EAN or UPC | 4012801338356 |

