- Radial Bearing Type
- 160 mm Inner Diameter
- 240 mm Outer Diameter
- 48 mm Width
| O.D. | 240 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Limiting Speed | 4500 rpm |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 160 mm |
| Dynamic Load Rating | 495000 N |
| Static Load Rating [Max] | 660000 N |
| Cage Type | Caged |
| Bearing Type | Radial |
| Weight | 17.301 LB |
| EAN or UPC | 4012801990493 |

