- Radial Bearing Type
- 150 mm Inner Diameter
- 225 mm Outer Diameter
- 45 mm Width
| O.D. | 225 mm |
| I.D. | 150 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Bearing Type | Radial |
| Limiting Speed | 4800 rpm |
| Static Load Rating [Max] | 550000 N |
| Dynamic Load Rating | 410000 N |
| Corner Radius [Min] | 2.1 mm |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Weight | 13.668 LB |
| EAN or UPC | 4012801232913 |

