- Radial Bearing Type
- 17 mm Inner Diameter
- 40 mm Outer Diameter
- 12 mm Width
| Rows of Balls | Single |
| Bearing Type | Radial |
| Corner Radius [Min] | 0.6 mm |
| O.D. | 40 mm |
| Dynamic Load Rating | 20800 N |
| Inch/Metric | Metric |
| I.D. | 17 mm |
| Static Load Rating [Max] | 14600 N |
| Limiting Speed | 30000 rpm |
| Cage Type | Caged |
| Weight | 0.165 LB |
| EAN or UPC | 4026677576668 |

