- Radial Bearing Type
- 15 mm Inner Diameter
- 35 mm Outer Diameter
- 11 mm Width
| I.D. | 15 mm |
| O.D. | 35 mm |
| Cage Type | Caged |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Limiting Speed | 27000 rpm |
| Corner Radius [Min] | 0.6 mm |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 10400 N |
| Dynamic Load Rating | 15100 N |
| Weight | 0.106 LB |
| EAN or UPC | 4012801179096 |

