- Radial Bearing Type
- 480 mm Inner Diameter
- 650 mm Outer Diameter
- 78 mm Width
| Radial Internal Clearance | C3 |
| I.D. | 480 mm |
| Cage Type | Caged |
| Limiting Speed | 1680 rpm |
| Corner Radius [Min] | 5 mm |
| Static Load Rating [Max] | 2.25e+006 N |
| O.D. | 650 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 1.15e+006 N |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Weight | 165.08 LB |
| EAN or UPC | 4026677161628 |

