- Radial Bearing Type
- 340 mm Inner Diameter
- 460 mm Outer Diameter
- 56 mm Width
| I.D. | 340 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 700000 N |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Limiting Speed | 2350 rpm |
| O.D. | 460 mm |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| Static Load Rating [Max] | 1.25e+006 N |
| Corner Radius [Min] | 3 mm |
| Weight | 59.067 LB |
| EAN or UPC | 4012801338165 |

