- Radial Bearing Type
- 460 mm Inner Diameter
- 830 mm Outer Diameter
- 165 mm Width
| Cage Type | Caged |
| Corner Radius [Min] | 7.5 mm |
| Rows of Balls | Single |
| O.D. | 830 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 7e+006 N |
| Limiting Speed | 1120 rpm |
| Dynamic Load Rating | 4.7e+006 N |
| I.D. | 460 mm |
| Inch/Metric | Metric |
| Weight | 727.32 LB |
| EAN or UPC | 4012801995948 |

