- Radial Bearing Type
- 560 mm Inner Diameter
- 1030 mm Outer Diameter
- 206 mm Width
| Cage Type | Caged |
| Corner Radius [Min] | 9.5 mm |
| Limiting Speed | 880 rpm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Dynamic Load Rating | 7.1e+006 N |
| Static Load Rating [Max] | 1.08e+007 N |
| I.D. | 560 mm |
| O.D. | 1030 mm |
| Rows of Balls | Single |
| Weight | 1873.4 LB |
| EAN or UPC | 4026677867414 |

