- Radial Bearing Type
- 480 mm Inner Diameter
- 700 mm Outer Diameter
- 100 mm Width
| Cage Type | Caged |
| I.D. | 480 mm |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.72e+006 N |
| Static Load Rating [Max] | 3.1e+006 N |
| O.D. | 700 mm |
| Corner Radius [Min] | 6 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed | 1490 rpm |
| Weight | 281.087 LB |
| EAN or UPC | 4054366897343 |

