- Radial Bearing Type
- 420 mm Inner Diameter
- 620 mm Outer Diameter
- 90 mm Width
| I.D. | 420 mm |
| Dynamic Load Rating | 1.41e+006 N |
| Cage Type | Caged |
| Limiting Speed | 1680 rpm |
| Rows of Balls | Single |
| O.D. | 620 mm |
| Bearing Type | Radial |
| Corner Radius [Min] | 5 mm |
| Static Load Rating [Max] | 2.43e+006 N |
| Inch/Metric | Metric |
| Weight | 205.469 LB |
| EAN or UPC | 4054366897022 |

