- Radial Bearing Type
- 380 mm Inner Diameter
- 560 mm Outer Diameter
- 82 mm Width
| I.D. | 380 mm |
| Corner Radius [Min] | 5 mm |
| Dynamic Load Rating | 1.17e+006 N |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Static Load Rating [Max] | 1.99e+006 N |
| Rows of Balls | Single |
| Limiting Speed | 1880 rpm |
| Cage Type | Caged |
| O.D. | 560 mm |
| Weight | 151.415 LB |
| EAN or UPC | 4012801337601 |

