- Radial Bearing Type
- 360 mm Inner Diameter
- 540 mm Outer Diameter
- 82 mm Width
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| I.D. | 360 mm |
| Corner Radius [Min] | 5 mm |
| Limiting Speed | 1940 rpm |
| No. of Rows | 1 |
| Origin | Cylindrical Radial |
| O.D. | 540 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.91e+006 N |
| Dynamic Load Rating | 1.15e+006 N |
| Oil Hole | w/o Oil Hole |
| Cage Type | Caged |
| Outer Race Roller Track Diameter | 495 mm |
| Limiting Speed - Oil | 2200 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass/Bronze |
| End Type | Open End |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Bearing Design | Removable Inner Ring – Straight |
| Capacity | Standard Capacity |
| Inner Ring O.D. | 405 mm |
| Bearing Type | Radial |
| Weight | 144.803 LB |
| EAN or UPC | 4012801337564 |

