- Radial Bearing Type
- 360 mm Inner Diameter
- 540 mm Outer Diameter
- 82 mm Width
| Dynamic Load Rating | 1.15e+006 N |
| Cage Type | Caged |
| I.D. | 360 mm |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Static Load Rating [Max] | 1.91e+006 N |
| Limiting Speed | 1940 rpm |
| O.D. | 540 mm |
| Corner Radius [Min] | 5 mm |
| Weight | 144.803 LB |
| EAN or UPC | 4012801337557 |

