- Straight Bore Radial Bearing
- Removable Inner Ring - Straight
- 320 mm x 480 mm x 74 mm
- Std Capacity
- Brass / Bronze Cage
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Origin | Cylindrical Radial |
| Radial Internal Clearance | C4 |
| I.D. | 320 mm |
| Cage Material | Brass/Bronze |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Bearing Design | Removable Inner Ring – Straight |
| Enclosure | Open |
| End Type | Open End |
| O.D. | 480 mm |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| Weight | 102.072 LB |
| EAN or UPC | 4012801232838 |

