- Radial Bearing Type
- 320 mm Inner Diameter
- 480 mm Outer Diameter
- 74 mm Width
| Static Load Rating [Max] | 1.49e+006 N |
| Dynamic Load Rating | 910000 N |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Radial |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| I.D. | 320 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| End Type | Open End |
| Origin | Cylindrical Radial |
| Inch/Metric | Metric |
| O.D. | 480 mm |
| Precision Ground | Yes |
| Radial Internal Clearance | C3 |
| Cage Type | Caged |
| Cage Material | Brass/Bronze |
| No. of Rows | 1 |
| Limiting Speed | 2200 rpm |
| Rows of Balls | Single |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Weight | 102.072 LB |
| EAN or UPC | 4012801337472 |

