- Radial Bearing Type
- 300 mm Inner Diameter
- 460 mm Outer Diameter
- 74 mm Width
| O.D. | 460 mm |
| Cage Material | Brass/Bronze |
| Static Load Rating [Max] | 1.43e+006 N |
| Enclosure | Open |
| No. of Rows | 1 |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Straight |
| Bearing Type | Radial |
| Precision Ground | Yes |
| Limiting Speed | 2290 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Caged |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Corner Radius [Min] | 4 mm |
| End Type | Open End |
| Limiting Speed - Oil | 2400 rpm |
| Capacity | Standard Capacity |
| Inch/Metric | Metric |
| Origin | Cylindrical Radial |
| Outer Race Roller Track Diameter | 420 mm |
| I.D. | 300 mm |
| Dynamic Load Rating | 900000 N |
| Inner Ring O.D. | 340 mm |
| Rows of Balls | Single |
| Weight | 97.858 LB |
| EAN or UPC | 4012801232814 |

