- Radial Bearing Type
- 280 mm Inner Diameter
- 420 mm Outer Diameter
- 65 mm Width
| O.D. | 420 mm |
| Inch/Metric | Metric |
| I.D. | 280 mm |
| Static Load Rating [Max] | 1.1e+006 N |
| Dynamic Load Rating | 680000 N |
| Corner Radius [Min] | 4 mm |
| Bearing Type | Radial |
| Limiting Speed | 2550 rpm |
| Radial Internal Clearance | C3 |
| Rows of Balls | Single |
| Cage Type | Caged |
| Weight | 69.206 LB |
| EAN or UPC | 4012801232807 |

