Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NU1056-M1

Radial Cylindrical Roller Bearing
Item #100950673
  • Radial Bearing Type
  • 280 mm Inner Diameter
  • 420 mm Outer Diameter
  • 65 mm Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 280 mm Inner Diameter
  • 420 mm Outer Diameter
  • 65 mm Width
Radial Internal Clearance Specification Normal Clearance
Bearing Type Radial
Limiting Speed 2550 rpm
Outer Race Roller Track Diameter 384 mm
Inch/Metric Metric
Cage Material Brass/Bronze
Origin Cylindrical Radial
Bearing Design Removable Inner Ring – Straight
End Type Open End
Tolerance Iso Class 0 (RBEC 1)
Enclosure Open
Corner Radius [Min] 4 mm
I.D. 280 mm
Rows of Balls Single
Inner Ring O.D. 316 mm
Limiting Speed - Oil 2800 rpm
Dynamic Load Rating 680000 N
O.D. 420 mm
Oil Hole w/o Oil Hole
Bore Type Round Bore, Metric Type
No. of Rows 1
Cage Type Caged
Capacity Standard Capacity
Static Load Rating [Max] 1.1e+006 N
Radial Internal Clearance Normal
Precision Ground Yes
Weight 69.206 LB
EAN or UPC 4012801337427
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison