- Radial Bearing Type
- 220 mm Inner Diameter
- 340 mm Outer Diameter
- 56 mm Width
| Inner Ring O.D. | 250 mm |
| No. of Rows | 1 |
| Capacity | Standard Capacity |
| Cage Material | Brass/Bronze |
| I.D. | 220 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Outer Race Roller Track Diameter | 310 mm |
| Rows of Balls | Single |
| Corner Radius [Min] | 3 mm |
| Cage Type | Caged |
| O.D. | 340 mm |
| Bearing Type | Radial |
| Static Load Rating [Max] | 770000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Origin | Cylindrical Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Straight |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| End Type | Open End |
| Limiting Speed - Oil | 3200 rpm |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 510000 N |
| Limiting Speed | 3150 rpm |
| Weight | 45.182 LB |
| EAN or UPC | 4012801337311 |

