- Radial Bearing Type
- 180 mm Inner Diameter
- 280 mm Outer Diameter
- 46 mm Width
| Dynamic Load Rating | 425000 N |
| Limiting Speed | 3900 rpm |
| O.D. | 280 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Radial Internal Clearance | C4 |
| Rows of Balls | Single |
| I.D. | 180 mm |
| Static Load Rating [Max] | 520000 N |
| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Radial |
| Weight | 23.589 LB |
| EAN or UPC | 4012801392365 |

