- Radial Bearing Type
- 140 mm Inner Diameter
- 210 mm Outer Diameter
- 33 mm Width
| I.D. | 140 mm |
| Bearing Type | Radial |
| Limiting Speed | 5400 rpm |
| Rows of Balls | Single |
| Radial Internal Clearance | C4 |
| O.D. | 210 mm |
| Static Load Rating [Max] | 265000 N |
| Corner Radius [Min] | 2 mm |
| Inch/Metric | Metric |
| Cage Type | Caged |
| Dynamic Load Rating | 216000 N |
| Weight | 8.818 LB |
| EAN or UPC | 4012801392112 |

