- Radial Bearing Type
- 120 mm Inner Diameter
- 180 mm Outer Diameter
- 28 mm Width
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| Precision Ground | Yes |
| Dynamic Load Rating | 175000 N |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Straight |
| Inner Ring O.D. | 135 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed | 6400 rpm |
| Outer Race Roller Track Diameter | 165 mm |
| Limiting Speed - Oil | 6300 rpm |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| I.D. | 120 mm |
| Corner Radius [Min] | 2 mm |
| End Type | Open End |
| Rows of Balls | Single |
| Cage Material | Brass/Bronze |
| Cage Type | Caged |
| Static Load Rating [Max] | 208000 N |
| O.D. | 180 mm |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| Origin | Cylindrical Radial |
| Bearing Type | Radial |
| Weight | 5.444 LB |
| EAN or UPC | 4012801232623 |

