- Radial Bearing Type
- 90 mm Inner Diameter
- 140 mm Outer Diameter
- 24 mm Width
| O.D. | 140 mm |
| Static Load Rating [Max] | 124000 N |
| Rows of Balls | Single |
| Dynamic Load Rating | 111000 N |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1.5 mm |
| Cage Type | Caged |
| Limiting Speed | 8400 rpm |
| I.D. | 90 mm |
| Bearing Type | Radial |
| Weight | 2.997 LB |
| EAN or UPC | 4012801391764 |

