- Radial Bearing Type
- 75 mm Inner Diameter
- 115 mm Outer Diameter
- 20 mm Width
| Bore Type | Round Bore, Metric Type |
| Limiting Speed | 10300 rpm |
| O.D. | 115 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Corner Radius [Min] | 1.1 mm |
| Static Load Rating [Max] | 85000 N |
| Inch/Metric | Metric |
| Inner Ring O.D. | 85 mm |
| Limiting Speed - Oil | 10000 rpm |
| Capacity | Standard Capacity |
| Bearing Type | Radial |
| Outer Race Roller Track Diameter | 105 mm |
| Origin | Cylindrical Radial |
| No. of Rows | 1 |
| Dynamic Load Rating | 78000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| I.D. | 75 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Caged |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Weight | 1.653 LB |
| EAN or UPC | 4012801179065 |

