- Radial Bearing Type
- 60 mm Inner Diameter
- 95 mm Outer Diameter
- 18 mm Width
| I.D. | 60 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Cage Type | Caged |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed | 12800 rpm |
| O.D. | 95 mm |
| Static Load Rating [Max] | 55000 N |
| Dynamic Load Rating | 52000 N |
| Bearing Type | Radial |
| Weight | 1.062 LB |
| EAN or UPC | 4012801989428 |

