- Radial Bearing Type
- 55 mm Inner Diameter
- 90 mm Outer Diameter
- 18 mm Width
| Rows of Balls | Single |
| Cage Type | Caged |
| Bearing Type | Radial |
| Limiting Speed | 13500 rpm |
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 1.1 mm |
| I.D. | 55 mm |
| O.D. | 90 mm |
| Dynamic Load Rating | 49500 N |
| Static Load Rating [Max] | 50000 N |
| Inch/Metric | Metric |
| Weight | 0.992 LB |
| EAN or UPC | 4054371441043 |

