- Radial Bearing Type
- 40 mm Inner Diameter
- 68 mm Outer Diameter
- 15 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 33500 N |
| I.D. | 40 mm |
| Limiting Speed | 17700 rpm |
| Corner Radius [Min] | 1 mm |
| Static Load Rating [Max] | 30500 N |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| O.D. | 68 mm |
| Cage Type | Caged |
| Bearing Type | Radial |
| Weight | 0.507 LB |
| EAN or UPC | 4012801588874 |

