- Radial Bearing Type
- 35 mm Inner Diameter
- 62 mm Outer Diameter
- 14 mm Width
| Static Load Rating [Max] | 26000 N |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Corner Radius [Min] | 1 mm |
| Dynamic Load Rating | 29000 N |
| Radial Internal Clearance | C3 |
| O.D. | 62 mm |
| Cage Type | Caged |
| Limiting Speed | 19700 rpm |
| Rows of Balls | Single |
| I.D. | 35 mm |
| Weight | 0.396 LB |
| EAN or UPC | 4026677320322 |

