- Radial Bearing Type
- 30 mm Inner Diameter
- 55 mm Outer Diameter
- 13 mm Width
| Corner Radius [Min] | 1 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 19300 N |
| Rows of Balls | Single |
| Limiting Speed | 22400 rpm |
| Radial Internal Clearance | C2 |
| I.D. | 30 mm |
| Bearing Type | Radial |
| Dynamic Load Rating | 22900 N |
| Cage Type | Caged |
| O.D. | 55 mm |
| Weight | 0.297 LB |
| EAN or UPC | 4012801588782 |

