
- Labyrinth Seal Type
- 434.4 mm Shaft Diameter
- 42 mm Overall Width
Overall Width | 42 mm |
Seal Type | Labyrinth Seal |
Shaft Dia. | 434.4 mm |
Weight | 11.464 LB |
EAN or UPC | 4054364222222 |

Overall Width | 42 mm |
Seal Type | Labyrinth Seal |
Shaft Dia. | 434.4 mm |
Weight | 11.464 LB |
EAN or UPC | 4054364222222 |