
- Labyrinth Seal Type
- 374.4 mm Shaft Diameter
- 42 mm Overall Width
Seal Type | Labyrinth Seal |
Overall Width | 42 mm |
Shaft Dia. | 374.4 mm |
Weight | 9.788 LB |
EAN or UPC | 4054364222192 |

Seal Type | Labyrinth Seal |
Overall Width | 42 mm |
Shaft Dia. | 374.4 mm |
Weight | 9.788 LB |
EAN or UPC | 4054364222192 |