- Labyrinth Seal Type
- 354.4 mm Shaft Diameter
- 42 mm Overall Width
| Shaft Dia. | 354.4 mm |
| Overall Width | 42 mm |
| Seal Type | Labyrinth Seal |
| Weight | 9.32 LB |
| EAN or UPC | 4054364222185 |
| Shaft Dia. | 354.4 mm |
| Overall Width | 42 mm |
| Seal Type | Labyrinth Seal |
| Weight | 9.32 LB |
| EAN or UPC | 4054364222185 |