- Labyrinth Seal Type
- 294.6 mm Shaft Diameter
- 42 mm Overall Width
| Shaft Dia. | 294.6 mm |
| O.D. | 294.6 mm |
| Overall Width | 42 mm |
| Seal Type | Labyrinth Seal |
| Weight | 7.65 LB |
| EAN or UPC | 4054364222154 |
| Shaft Dia. | 294.6 mm |
| O.D. | 294.6 mm |
| Overall Width | 42 mm |
| Seal Type | Labyrinth Seal |
| Weight | 7.65 LB |
| EAN or UPC | 4054364222154 |